Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Squares, Rules & Bevels
Matt Black Stainless Steel Measuring Rule - 150mm
By Faithfull
Order Code:
ZT5363650S
£5.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.09
0%
5 - 9
£4.89
4%
10 - 19
£4.68
8%
20 - 49
£4.48
12%
50 +
£4.28
16%
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
5.09
https://www.zoro.co.uk/shop/tools-and-machining/squares-rules-and-bevels/matt-black-stainless-steel-measuring-rule-150mm/p/ZT5363650S
Add to quotation
View all Squares, Rules & Bevels
Description
1 x Faithfull Matt Black Stainless Steel Measuring Rule 150mm.
Tags:
#BulkDiscount
Specifications
Specifications for Matt Black Stainless Steel Measuring Rule - 150mm
Length
150mm
Metric/Imperial
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome