Metric Roofing Square 400 x 600mm STA145530

Order Code: ZT1293120P

£31.99 Inc VAT (20%)
£36.9913.5% off


Description

Metric Roofing Square 400 x 600mm This Stanley Steel Metric Roofing Square, 400 x 600mm, is designed for roofing calculations and layout of stairs, its face is graduated every 2mm, and on the reverse of the blade every 1/8 inch for detailed work. It has a reversed reading scale and crisply embossed graduations for easy reading. This square has buffed finish and has a protective lacquer coating for rust resistance. Specifications Width 400mm (15.3/4in). Length 600mm (23.2/3in).

See full description
Specifications for Metric Roofing Square 400 x 600mm STA145530
  • Type
    Roofing Square
  • Material
    Steel
  • Square Type
    Roofing
  • Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome