Satin Chrome Rule 1m/39in Marked to 36in

Order Code: ZT1281551P

£47.99 Inc VAT (20%)
£55.9914% off


Description

Fisher steel rule with satin chrome finish and photo etched markings, subdivided in mm, and 10th, 16th, 20th, 32nd, 64th.
Figured 10mm, Inches.

Double sided except the 2m/72in which is single sided.<ul><li>Length: 1000mm (39in).</li><li>Maximum markings: 1000mm and 36in.</li><li>Width: 35mm.</li><li>English and metric markings</li></ul>
Technical Specs<ul><li>Size: 1000mm (39in), marked to 36in.</li><li>Width: 35mm.</li></ul>

See full description
Specifications for Satin Chrome Rule 1m/39in Marked to 36in
  • MFR Part No.
    FC39
  • Length
    1m/39in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome