Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Squares, Rules & Bevels
Steel Rule 12" (300mm)
By Supatool
Order Code:
ZT4968209S
£5.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.49
0%
5 - 9
£5.27
4%
10 - 19
£5.05
8%
20 - 49
£4.83
12%
50 +
£4.61
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.49
https://www.zoro.co.uk/shop/tools-and-machining/squares-rules-and-bevels/steel-rule-12-inch-300mm/p/ZT4968209S
Add to quotation
View all Squares, Rules & Bevels
Description
SupaTool Steel Rule 12" (300mm) 2 Year Guarantee
Tags:
#BulkDiscount
Specifications
Specifications for Steel Rule 12" (300mm)
Product Type
Steel Rule
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome