0
1
2
3

X0900157 Folding Metric and Imperial Rule (1m/39in)

Order Code: ZT3613640S

£4.09 Inc VAT (20%)


Description

The XTrade X0900157 is a high-vis folding rule in metric and imperial measurements
Delivering accuracy and durability in a compact design, this XTrade 1m/39” Folding Rule is an essential companion for any tradesman. Whether you’re a cabinet maker, bricklayer, carpenter, decorator, woodworker or home handymen, it’s branded with XTrade commitment to quality and will never let you down. The XTrade X0900157 Folding Rule folds away neatly for storage in a drawer or toolbag. The high-vis yellow rule has clear, easy to read, markings in black. It has measurements in inches up to a yard on one side and to one metre on the other, in metric or imperial scales.

Features:
Precision Measurement: The XTrade 1m Folding Rule ensures accurate and reliable measurements for a variety of applications, both in professional and DIY settings. Features both metric and imperial measurements
Compact Folding Design: This folding rule is designed to be compact and portable, making it easy to carry and store while providing a full 1m (39”) of measurement when unfolded
Durable Construction: Developed with durability in mind, the folding rule is made from virtually unbreakable yellow ABS plastic so built to withstand the demands of regular use, ensuring lasting performance on the job. Also features bevelled edges and easy folding hinges
Clear Markings: The rule features clear and easy-to-read metric and imperial markings, allowing for quick and precise measurements without guesswork
Specification:
Part Number: X0900157
Length: 1m/39in
Length Folded: 265mm/10. 1/2in

See full description
Specifications for X0900157 Folding Metric and Imperial Rule (1m/39in)
  • Product Type
    Folding Rule
  • Length
    1m/39in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome