0
1
2

X0900180 Rafter Square Twin Pack 7"/178mm & 12"/300mm

Order Code: ZT4028377S

£22.99 Inc VAT (20%)


Description

XTrade X0900180 7" and 12" Rafter Square Twin Pack
The XTrade X0900180 Rafter Square Twin Pack features 7" (178mm) and 12" (300mm) rafter squares. These versatile tools combine quick and accurate angles with robust construction to elevate your craftsmanship. Crafted from lightweight yet durable aluminium, both squares are powder-coated for all-weather protection, ensuring reliability in any environment. The laser-etched metric markings on each square provide clear and precise readings for seamless measurements in carpentry, roofing, and various applications. Whether you're utilising the 7" for quick tasks or the 12" for more extensive projects, the comprehensive features cover common, hip, and valley measurements, protractor functionality, and applications as try squares, framing squares, or quick 90-degree and 45-degree angle solutions. This twin pack is the perfect duo for professionals and DIY enthusiasts seeking unmatched accuracy in every project.

Features:
Ideal for quick and accurate angles and measurements across a multitude of applications and materials
Constructed from strong yet lightweight aluminium, powder coated for better all-weather protection
Clear, laser-etched metric markings for quick and precise reading
Complete with common, hip and valley measurements and protractor functionality
Use as a protractor, try square, framing square or just for quick and easy 90-degree and 45-degree angles
Specification:
Pack Qty: 2 Pack
Sizes: 7"/178mm & 12"/300mm

See full description
Specifications for X0900180 Rafter Square Twin Pack 7"/178mm & 12"/300mm
  • Product Type
    Rafter Square
  • Material
    Aluminium
  • Finish
    Powder-Coated