A universal oscillating multi tool blade for plunge cutting wood, plastic and dry lining board. Their universal fitting system makes them compatible with the majority of multi tool brands including Black & Decker, Bosch, Clarke, Dewalt, Dremel, Einhell, Erbauer, Makita, Milwaukee, Ryobi, Stanley, Skil, Wolf, Worx, to name a few. Made from quality HCS (high carbon steel), the blade has 18 teeth per inch and a tooth pitch of 1.42mm. This provides an excellent clean and accurate cut. • Universal fitting system • For plunge cutting wood, plastic and dry lining board • Working width: 34mm • Overall length: 90mm • Tooth pitch: 1.42mm • Teeth per inch: 18 • Material: HCS • Plastic storage box containing 20 blades