Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Power Tools
Power Saw Blades
Staggered Tooth Side Chip Saws, Side & Face Cutters
(15)
Brand
(15)
Abracs
(1)
Bosch
(2)
Sherwood
(4)
Smart
(5)
Surebuild Uk
(1)
+2 more
Price
£8
£130
£8 - £130
Special Offers
(13)
BulkDiscount
(7)
ClearanceProduct
(1)
ReducedPrice
(5)
Product Type
(8)
Chip Saw
(1)
Fine Tooth Saw Blade
(1)
Multitool Saw Blade
(1)
Japanese Tooth Saw Blade
(1)
Rapid Wood Blade
(1)
+3 more
Blade Diameter
(4)
5in
(1)
6in
(2)
100mm
(1)
Blade Width
(3)
32mm
(2)
63mm
(1)
Bore Diameter
(4)
1in
(3)
32
(1)
Number of Teeth
(3)
38
(1)
40
(1)
42
(1)
Thickness
(4)
1/8in
(1)
3/16in
(2)
2
(1)
Material
(4)
HCS
(1)
High Speed Steel
(3)
Tools & Machining
Power Tools
Power Saw Blades
Staggered Tooth Side Chip Saws, Side & Face Cutters
Find Staggered Tooth Side Chip Saws, Side & Face Cutters Products
Sort By
List View
Grid View
Tin Coated M/Tool Bld Wood + Metal 65mm
By
Abracs
Get it in
5-6
working days
#BulkDiscount
£10.99
Inc VAT
1
Add To Basket
Multi Tool Fine Tooth Saw Blade 32mm
By
Smart
Get it in
5-6
working days
#BulkDiscount
£8.99
Inc VAT
1
Add To Basket
Multi Tool Japanese Tooth Saw Blade 63mm
By
Smart
Get it in
5-6
working days
#BulkDiscount
£10.29
Inc VAT
1
Add To Basket
Multi Tool Japanese Tooth Saw Blade 32mm
By
Smart
Get it in
5-6
working days
#BulkDiscount
£8.99
Inc VAT
1
Add To Basket
Multi Tool Rapid Wood Blade 32mm
By
Smart
Get it in
5-6
working days
#BulkDiscount
£10.99
Inc VAT
1
Add To Basket
Multi Tool Rapid Wood Deep Cut Blade 32mm 67mm
By
Smart
Get it in
5-6
working days
#BulkDiscount
£13.39
Inc VAT
£13.99
4% off
1
Add To Basket
Clean Wood 1 Lug 101 D
By
Bosch
Get it in
5-6
working days
#BulkDiscount
£12.49
Inc VAT
1
Add To Basket
20PC Oscillating Multi Tool Blades Wood 18TPI 34MM
By
US PRO
Get it by
Thu, 6th Feb
#ReducedPrice
£11.99
Inc VAT
£20.49
41% off
1
Add To Basket
Surebuild 32mm Multitool Saw Blade for Wood & Plastics - PJW-SBM0029A-3
By
Surebuild Uk
Get it by
Thu, 6th Feb
#ReducedPrice
£10.99
Inc VAT
£14.99
26.5% off
1
Add To Basket
HSS Side Chip Clearance Saws: TYPE A - Staggered Tooth
By
Sherwood
Get it in
12-15
working days
#ReducedPrice
From
£99.99
Inc VAT
Up to 13% off
View 3 Variants
100X2.00X32MM HSS Staggered Side Chip Saw
By
Sherwood
Get it in
12-15
working days
#ClearanceProduct
£109.99
Inc VAT
1
Add To Basket
2608661626 AIZ32 EC HCS 5-PC32x40mm Wood Blade
By
Bosch
Get it in
12-15
working days
£41.99
Inc VAT
1
Add To Basket
4"x5/32"x1" HSS Staggered Side Chip Saw
By
Taylor and Jones
Get it in
12-15
working days
£45.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome