0-65-396 FatMax Tamperproof TORX Screwdriver TT20 x 100mm

Order Code: ZT2626361S

£7.99 Inc VAT (20%)


Description

Stanley 0-65-396 FatMax Tamperproof Torx Screwdriver TT20 x 100mm
The Stanley FatMax 0-65-396 Tamperproof Torx Screwdriver has a TT20 tip size and a shaft length of 100mm. It has a chrome vanadium steel bar shaft which allows high torque and reduces the risk of tip breakage. With a soft grip handle moulded directly to shaft giving a virtually unbreakable bond for long life and durability. The handle gives a perfect combination of great grip and reduced fatigue in use and is colour coded for easy identification of the right tip type for the application. The smooth domed end offers fast, comfortable spinning action and the large diameter handle offers a secure grip.

Features:
Chrome vanadium steel bar allows for high torque and reduces the chance of tip breakage
Colour coded ends make it easy to identify the correct screwdriver for each screw type
Handle moulded direct to bar virtually unbreakable bond. Highly reliable and providing an extra long life
Hanging hole for easy storage
Large diameter handle offers great torque needed for driving wood screws
Shot blasted tips ensure improved torque and corrosion protection
Smooth domed end for fast spinning action – speed and comfort
Soft grip handle – perfect combination of great grip plus reduces fatigue
Specification:
Type: Tamperproof Torx
Tip Size: TT20
Blade Length: 100mm

See full description
Specifications for 0-65-396 FatMax Tamperproof TORX Screwdriver TT20 x 100mm
  • Number of Pieces
    1
  • Material
    Chrome vanadium steel
  • Blade Length
    100mm
  • Tip Size
    TT20
  • Handle
    Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome