0-65-409 FatMax Stubby Pozi Screwdriver PZ2 x 30mm

Order Code: ZT2604287S

£5.99 Inc VAT (20%)


Description

Stanley 0-65-409 FatMax Stubby Screwdriver Pozidriv PZ2 x 30mm The Stanley FatMax 0-65-409 Screwdriver has a chrome vanadium steel bar shaft which allows high torque and reduces the risk of tip breakage. The handle is moulded directly to the shaft for a virtually unbreakable bond giving long life and durability. The soft-grip handle gives a perfect combination of great grip and reduced fatigue in use and is colour coded for easy identification of the right tip type for the application. The smooth domed end offers fast, comfortable spinning action and the large diameter handle offers higher torque when driving wood screws. Features: Chrome vanadium steel bar allows for high torque and reduces the chance of tip breakage Colour coded ends make it easy to identify the correct screwdriver for each screw type Handle moulded directly to the bar for a virtually unbreakable bond. Highly reliable and providing an extra-long life Large diameter handle offers great torque needed for driving wood screws Shot blasted tips ensure improved torque and corrosion protection Smooth domed end for fast spinning action – speed and comfort Soft grip handle – the perfect combination of great grip and reduced fatigue Specification: Type: Pozidriv Tip Size: PZ.2 Blade Length: 30mm (1 3/16 in) Net Weight: 0.046kg

See full description
Specifications for 0-65-409 FatMax Stubby Pozi Screwdriver PZ2 x 30mm
  • Type
    Pozidriv
  • Tip Size
    PZ2
  • Product Type
    Screwdriver
  • Material
    Chrome vanadium steel
  • Handle
    Soft grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome