0
1

200mm (8") Combination Sharpening Stone and Box Set

Order Code: ZT3520477S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

TWO GRITS: This 200mm (8") dual-sided aluminium oxide combination sharpening stone is has coarse 120 grit (darker grey) on one side medium 240 grit (lighter grey) on the other side. VERSATILE: It is ideal for sharpening chisel blades, knives, scissor blades, etc. STORAGE BOX: It is supplied with handy plastic storage case.

Specifications for 200mm (8") Combination Sharpening Stone and Box Set
  • Material
    Aluminium oxide
  • Number of Pieces
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome