4 in 1 Pocket Screwdriver

4 in 1 Pocket Screwdriver

Order Code: ZT3085182SCopy

£1.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.590%
20 - 49£1.534%
50 - 99£1.468%
100 - 199£1.4012%
200 +£1.3415.5%


Description

4 in 1 Pocket Screwdriver
Features two double ended bits Slot 3 x 5mm, Cross point PH0 x PH1, driver handle manufactured from high quality impact resistant plastic complete with pocket clip

Specifications for 4 in 1 Pocket Screwdriver
  • Product Type
    Screwdriver
  • Number of Pieces
    4
  • Tip Size
    3 x 5mm