Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
4811 08 HD Strike Through Screwdriver Slot 10x200mm
By Ck
Order Code:
ZT3139241S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.74
5%
10 - 19
£22.49
10%
20 +
£21.24
15%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/standard/4811-08-hd-strike-through-screwdriver-slot-10x200mm/p/ZT3139241S
Add to quotation
Schedule an order and save 5%
View all Standard
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 4811 08 HD Strike Through Screwdriver Slot 10x200mm
MFR Part No.
T4811 08
Blade Length
200mm
Series
HD CLASSIC
Tip Type
Slotted
Tip Size
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome