0
1

5.5 x 75mm Cabinet Handle Screwdriver

Order Code: ZT1012463X

£1.29 Inc VAT (20%)
£1.5215% off
QuantityPriceDiscount
1 - 19£1.290%
20 - 49£1.244%
50 - 99£1.198%
100 - 199£1.1411.5%
200 +£1.0816.5%


Description

Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.

Specifications for 5.5 x 75mm Cabinet Handle Screwdriver
  • Blade Material
    Steel
  • Finish/Coating
    Satin
  • Overall Length
    162mm
  • Handle Length
    87mm
  • Standards Met
    DIN ISO 2380
  • Application
    Assembly
    Mechanic
    Engineers
  • Special Features
    Magnetized Tip
  • Tip Type
    Slotted
  • Handle Material
    Plastic
  • Blade Length
    75mm
  • Tip Size
    5.5mm
  • Blade Shape
    Round
  • Screwdriver Type
    Standard
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome