0
1

50cm (20") Heavy Duty Scraper

Order Code: ZT3521016S

£6.19 Inc VAT (20%)
£7.2915% off
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.885%
10 - 19£5.5710%
20 +£5.2615%


Description

DURABLE AND RUST-RESISTANT: This 50cm (20") heavy duty scraper is made from hardened steel with a black oxide finish to resist rust and corrosion. EASY TO USE: With a ridged plastic handle for a firm grip, it has a blade with of 50mm (2") .

Specifications for 50cm (20") Heavy Duty Scraper
  • Finish/Coating
    Black Oxide
  • Material
    Hardened Steel
  • Product Type
    Heavy Duty Scraper