982501SL Slim Pozidriv PZ1 Screwdriver VDE 187mm

Order Code: ZT3108580S

£12.29 Inc VAT (20%)


Description

Knipex 98 25 01 SL Slim Pozidriv Screwdriver VDE 1000V 187mm - PZ1
The Knipex 982501SL is an Electricians Slim Slotted Screwdriver that has been VDE tested to 1000V. It measures 187mm in length with a PZ1 tip.

Features:
Reduced blade isolation diameter for recessed spring and screw elements
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force
Handle design prevents rolling
Chrome vanadium molybdenum steel
Specification:
Part number: 982501SL
Point: burnished
Handles: insulating multi-component handle, VDE-tested
Dimensions: 187 x 28 x 30 mm
Standard: DIN EN 60900 IEC 60900
Size: PZ1
Blade length: 80 mm
Handle length: 107 mm
Length of non-insulated blade: 15 mm
VDE tested: yes
Weight: 0.056kg

See full description
Specifications for 982501SL Slim Pozidriv PZ1 Screwdriver VDE 187mm
  • Tip Type
    Pozidriv
  • Number of Pieces
    1
  • Product Type
    Screwdriver
  • Handle Length
    107mm
  • Blade Length
    80mm
  • Size
    PZ1
  • Handle Material
    Multi-component

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome