ATF8X150 Protwist Extra-long Blade Screwdriver 8X150 STD

ATF8X150 Protwist Extra-long Blade Screwdriver 8X150 STD

Order Code: ZT1718675S

£12.99 Inc VAT (20%)

Schedule order and save 5% now

Description

Tough high-grade carbon silicon steel rounded blade with a moulded polymer handle. Impact, abrasion & chemical resistant with a comfortable grip that will help prevent blistering and abrasions.

Specifications for ATF8X150 Protwist Extra-long Blade Screwdriver 8X150 STD
  • MFR Part No.
    ATF8X150
  • Tip Size
    7mm
  • Insulated
    No
  • Standards Met
    ASME B107.600
    DIN ISO 2380-1
    DIN ISO 2380-2
    ISO 2380-1
    ISO 2380-2
    NF ISO 2380-1
    NF ISO 2380-2
  • Series
    Protwist
  • Tip Type
    Slotted
  • Blade Material
    Nickel Chrome Molybdenum Steel
  • Screwdriver Type
    Standard
  • Special Features
    Corrosion-Resistant
  • Overall Length
    275mm
  • Blade Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome