Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
Blade Screwdriver SL4.0 VDE Interchangeable Insulated
By Armeg
Order Code:
ZT5047131S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/standard/blade-screwdriver-sl4-0-vde-interchangeable-insulated/p/ZT5047131S
Add to quotation
View all Standard
Description
Armeg BLADE SCREWDRIVER SL4.0 VDE INTERCHANGEABLE INSULATED Screwdriving SDICBSL4.0
Specifications
Specifications for Blade Screwdriver SL4.0 VDE Interchangeable Insulated
Length
193mm
Blade width
4mm
Material
Plastic
Depth
16mm
Height
16mm
Width
16mm
Diameter
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome