Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
Cordless Screwdriver with Li-ion Battery and Plastic Support 3, 6 V (110-230 V) 67194
By EGA Master
Order Code:
ZT3280259S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it in
4-8
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/tools-and-machining/standard/cordless-screwdriver-with-li-ion-battery-and-plastic-support-3-6-v-110-230-v-67194/p/ZT3280259S
Add to quotation
View all Standard
Description
CORDLESS SCREWDRIVER WITH LI-ION BATTERY AND PLASTIC SUPPORT 3, 6 V (110-230 V)
Tags:
#BulkDiscount
Specifications
Specifications for Cordless Screwdriver with Li-ion Battery and Plastic Support 3, 6 V (110-230 V) 67194
Material
Plastic
Product Type
Cordless Screwdriver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome