0
1
2

Cushion Grip Screwdriver Pozidriv Tip PZ1 x 75mm STA064955

Order Code: ZT1292844P

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%

Order by 2pm, get it Tomorrow

Description

The Stanley Cushion Grip Pozidriv Tipped screwdrivers have a chrome plated bar which is corrosion resistant, and magnetic tips for easy pick-up and screw locator. The soft grip handle provides excellent torque and comfort. It has a smooth domed end for fast spinning action, speed and comfort, and the large diameter handle offers greater torque which is needed for driving wood screws. Screw tip identification is shown on the handle. Type - Pozidriv Tip size PZ 1 Blade Length 75mm (3 in)

See full description
Specifications for Cushion Grip Screwdriver Pozidriv Tip PZ1 x 75mm STA064955
  • Blade Length
    75mm
  • Tip Size
    PZ1
  • Screwdriver Type
    Standard Screwdriver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome