DCF620D2K Brushless Collated Drywall Screwdriver 18V 2 x 2.0AH Li-ion

Order Code: ZT1276438P

£299.99 Inc VAT (20%)


Description

The DEWALT DCF620D2K Brushless Collated Drywall Screwdriver is ideal for efficient fitting of drywall. It has a powerful BRUSHLESS motor that drives screws efficiently and effectively and which offers maximum runtime. This drywall screwdriver is one of the lightest and most compact tools on the market making it ideal for use in tight spaces. Its quick release collated screw magazine accepts most collated screws to allow the user to fit boards more quickly. The magazine rotates on the tool without removal to allow use in corners with minimum fuss. The DCF620D2K features tool free depth control and fine depth control for simple but effective setting. Its LED worklight offers valuable light when working in small spaces or areas with limited light. A trigger lock allows comfortable, prolonged work. The DCF620D2K has an ergonomically designed rubber grip for excellent user comfort whilst using the tool in either the 'in-line' or 'pistol-grip' hand position. It is also supplied with locking nose cone, allowing work with the same tool on sites where collated drywall screws are not supplied. The 'Set and forget' feature remembers your fine depth adjustment setting when removing and replacing the nose cone. Supplied with: 2 x 18 Volt 2.0Ah XR Li-Ion Batteries, 1 x Multi-Voltage XR Charger, 1 x DCF6201 Collated Screw Magazine, 1 x DT7205-QZ PR2 Collated Screw Bit, 1 x Single Screw Nose Cone, 1 x DT7520-QZ Magnetic Bit Extender with 25mm PR2 Screw Bit and 1 x TSTAK 2 Kitbox. Specification Bit Holder: 6.35mm (1/4in).No Load Speed: 0-4,400/min.Torque: 5-30Nm.Collated Head Capacity: 55mm.Weight: 1.88kg.

See full description
Specifications for DCF620D2K Brushless Collated Drywall Screwdriver 18V 2 x 2.0AH Li-ion
  • MFR Part No.
    DCF620D2K-GB
  • Battery Supplied
    2 x 2.0Ah Li-ion
  • No Load Speed
    0-4400rpm
  • Power Type
    Cordless
  • Power Source
    Cordless 18v
  • Product Type
    Power Screwdriver Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome