The DEWALT DCF620P2K Brushless Collated Drywall Screwdriver is supplied with: 2 x 18 Volt 5.0Ah Li-Ion Batteries1 x DCF6201 Collated Screw Magazine1 x DT7205-QZ PR2 Collated Screw Bit1 x Single Screw Nose Cone1 x DT7520-QZ Magnetic Bit Extender With 25mm PR2 Screw Bit1 x Multi-Voltage XR Charger1 x TSTAK 2 Kitbox