0
1

Extra Long Phillips Screwdriver PH2 x 450mm

Order Code: ZT2674158S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

This extra long flat screwdriver is designed with a cushioned ergonomic grip and is ideal for those hard to reach fastenings.

Features and Benefits
• 450MM long, making it ideal for those hard to reach areas
• Made from strong and durable satin finish chrome vanadium
• Designed with cushioned ergonomic handles, with pressure thumb points

See full description
Specifications for Extra Long Phillips Screwdriver PH2 x 450mm
  • MFR Part No.
    1797
  • Blade Material
    Chrome Vanadium Steel
  • Overall Length
    450mm
  • Screwdriver Type
    Standard
  • Number of Pieces
    1
  • Tip Size
    PH2
  • Finish/Coating
    Satin
  • Insulated
    No
  • Tip Type
    Phillips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome