0
1

Extra Long Pzdrive Screwdriver PZ2 x 450mm

Order Code: ZT2674154S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

This extra long PZDrive screwdriver is great for those hard to reach fastenings.

Features and Benefits
• Designed with a cushioned ergonomic grip, for added user comfort
• Pressure thumb point
• This screwdriver has a magnetic tip, allowing for easier fixings
• Made from strong and durable satin finish chrome vanadium

See full description
Specifications for Extra Long Pzdrive Screwdriver PZ2 x 450mm
  • MFR Part No.
    1853
  • Blade Material
    Chrome Vanadium Steel
  • Insulated
    No
  • Tip Type
    Pozi
  • Finish/Coating
    Satin
  • Screwdriver Type
    Standard
  • Tip Size
    PZ2
  • Overall Length
    450mm
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome