FatMax Parallel Screwdriver Parellel Tip Width 3.5mm - Blade Length 75mm

Order Code: ZT4954361S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Stanley FatMax Parallel Screwdriver Parellel Tip Width: 3.5mm - Blade Length: 75mm Large diameter handle offers great torque needed for driving wood screws Soft grip handle - perfect combination of great grip plus reduces fatigue Smooth domed end for fast spinning action - speed and comfort Chrome vanadium steel bar allows for high torque and reduces the chance of tip breakage Handle moulded direct to bar virtually unbreakable bond. Highly reliable and providing an extra long life Colour coded ends make it easy to identify the correct screwdriver for each screw type

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for FatMax Parallel Screwdriver Parellel Tip Width 3.5mm - Blade Length 75mm
  • Blade Length
    75mm
  • Grip Type
    Soft Grip
  • Product Type
    Parallel Screwdriver
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome