0
1

FatMax Phillips Screwdrivers


Select
£3.69 Inc VAT (20%)
Up to 4.5% off


See all variants from £3.69

Description

This range of FatMax® screwdrivers is designed for professional use due to their hard wearing and robust design. With an array of Phillips ends in varying sizes, the product boasts an ergonomic handle, CNC precision hardened and machined tips and a colour coded design, you'll be sure to find the product that best suits your needs.

Features and Benefits
• +100% tip life versus STANLEY® Cushion Grip™ screwdrivers due to the CNC precision-machined tip which is highly durable
• The tip ensures optimum dimensional fit, accuracy and control, and reduces cam out for faster driving
• Tip is also sand-blasted to protect against corrosion and wear and tear
• Constructed from heavy-duty carbon silicon steel for added strength, performance and longer product life
• Large soft-grip, tri-material ergonomic handle is specifically designed to reduce user fatigue and increase comfort in repetitive applications
• Each driver is colour-coded and the drive type is clearly marked on the surface for easy identification for your desired application
• Tethering hole integrated into the handle, ensuring tools are never mislaid or dropped and allows them to be hung when working from heights

Typical Applications
• Construction
• DIY
• Electrical

See full description

Feature Attributes

Screwdriver Type:
Ratchet
Finish/Coating:
Tempered,Chrome-plated
Standards Met:
Din ISO9002,DIN ISO9001
Blade Material:
Chrome Vanadium
Handle Material:
Bi-Material
Special Features:
Corrosion-resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome