FatMax Pozidrive Screwdriver PZ2 250mm

Order Code: ZT4950876S

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 - 9£12.635%
10 - 19£11.9610%
20 +£11.3015%


Description

Stanley FatMax Pozidrive Screwdriver PZ2 250mm 100992

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for FatMax Pozidrive Screwdriver PZ2 250mm
  • Product Type
    Pozidrive Screwdriver
  • Length
    250mm
  • Number of Pieces
    1
  • Size
    PZ2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome