FatMax Screwdriver Phillips 2pt X125mm

Order Code: ZT4963127S

£12.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.190%
5 - 9£11.585%
10 - 19£10.9710%
20 +£10.3615%


Description

Stanley Fatmax Screwdriver Phillips 2pt X125mm Also exists as VDE version Chrome vanadium steel bar allows for high torque and reduces the chance of tip breakage Colour coded ends for easy identification of the �right� screwdriver for each screw type Handle moulded direct to bar virtually unbreakable bond. Highly reliable and providing an extra long life Hanging hole for easy storage Large diameter handle offers great torque needed for driving wood screws Shot blasted tips ensure improved torque and corrosion protection Smooth domed end for fast spinning action � speed and comfort Soft grip handle � perfect combination of great grip plus reduces fatigue

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for FatMax Screwdriver Phillips 2pt X125mm
  • Number of Pieces
    1
  • Product Type
    Screwdriver
  • Material
    Chrome vanadium steel
  • Handle Type
    Soft grip
  • Length
    125mm
  • Type
    Phillips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome