FatMax Screwdriver Phillips PZ1 X100mm

Order Code: ZT4963110S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Stanley Fatmax Screwdriver Phillips PZ1 X100mm Chrome vanadium steel bar allows for high torque and reduces the chance of tip breakage Colour coded ends make it easy to identify the correct screwdriver for each screw type Handle moulded direct to bar virtually unbreakable bond. Highly reliable and providing an extra long life Hanging hole for easy storage Large diameter handle offers great torque needed for driving wood screws Shot blasted tips ensure improved torque and corrosion protection Smooth domed end for fast spinning action � speed and comfort Soft grip handle � perfect combination of great grip plus reduces fatigue

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for FatMax Screwdriver Phillips PZ1 X100mm
  • Size
    PZ1
  • Handle Type
    Soft Grip
  • Material
    Chrome Vanadium Steel
  • Number of Pieces
    1
  • Length
    100mm
  • Product Type
    Screwdriver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome