0
1
2

FatMax Screwdriver Tamper-proof TORX Tip TTX40 x 125mm STA065399

Order Code: ZT1465174S

£14.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.290%
5 - 9£13.436%
10 +£12.5812%


Description

The Stanley FatMax Tamper-proof TORX tip screwdrivers have a chrome vanadium steel bar which allows high torque and reduces the risk of tip breakage, and the handle is moulded directly to the shaft for a virtually unbreakable bond which gives long life and durability. The soft grip handle gives a perfect combination of great grip and reduced fatigue in use and is colour coded for easy identification of the right tip type for the application. The smooth domed end offers fast, comfortable spinning action and the large diameter handle offers higher torque when driving wood screws. Type - Tamper-proof TORX Tip Size TTX40 Blade Length 125mm (5in)

See full description
Specifications for FatMax Screwdriver Tamper-proof TORX Tip TTX40 x 125mm STA065399
  • Blade Length
    125mm
  • Tip Size
    TTX40
  • MFR Part No.
    STA065399

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome