Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
FatMax Stainless Steel Screwdriver Flared Tip 6.5 x 150mm
By Stanley
Order Code:
ZT1292819P
£10.99
Inc VAT (20%)
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/standard/fatmax-stainless-steel-screwdriver-flared-tip-6-5-x-150mm/p/ZT1292819P
Add to quotation
View all Standard
Description
1 x Stanley FatMaxreg; Stainless Steel Screwdriver Flared Tip 6.5 x 150mm
Specifications
Specifications for FatMax Stainless Steel Screwdriver Flared Tip 6.5 x 150mm
MFR Part No.
FMHT0-62642
Tip Size
6.5mm
Blade Length
150mm
Type
Flared
Head Type
Flared
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome