Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
FatMax Stubby Screwdriver Parallel Tip 6.5 x 30mm
By Stanley
Order Code:
ZT1292886P
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 +
£7.19
10%
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/standard/fatmax-stubby-screwdriver-parallel-tip-6-5-x-30mm/p/ZT1292886P
Add to quotation
View all Standard
Description
Type - Parallel
Tip Size 6.5mm
Blade Length 30mm (1 3/16 in).
Tags:
#BulkDiscount
Specifications
Specifications for FatMax Stubby Screwdriver Parallel Tip 6.5 x 30mm
Blade Length
30mm
Tip Size
6.5mm
Screwdriver Type
Standard Screwdriver
Type
Parallel
Length
30mm
Head Type
Parallel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome