0
1
2
3

Flared Tip Round Blade Slotted Screwdrivers


Select
Select
£1.79 Inc VAT (20%)
Up to 13% off


See all variants from £1.79

Description

With flared tips and a rounded blade, these slotted screwdrivers are ideal for use by professionals such as electricians and engineers. Possessing a traditional fluted design high impact plastic handle, quality steel blades with a satin finish and magnetic tips, this comprehensive range is sure to withstand the punishing work environment whilst delivering quality results.

Features and Benefits
• Slotted screws are the most commonly used screw, therefore it is essential have a slotted screwdriver to hand
• Available in varying sizes and specifications to suit your requirements
• Traditional fluted handle design for user comfort and bolstered control when using
• Magnetic tips hold the fastener in place when applying torque for more accurate and precise fastening and loosening
• Handles are manufactured from high impact plastic for durability and resistance to oils and chemicals
• High-quality steel blades are hardened and ground to prolong tool life

Typical Application
• Electrical
• Engineering
• Construction
• DIY

Feature Attributes

Standards Met:
DIN ISO 2380
Finish/Coating:
Satin
Special Features:
Magnetized Tip
Blade Shape:
Round
Blade Material:
Steel
Tip Type:
Slotted
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome