Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
Flat Head Screwdriver, 5.5mm Slotted Tip, 30mm Blade
By Expert by Facom
Order Code:
ZT1021769P
£5.19
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
5.19
https://www.zoro.co.uk/shop/tools-and-machining/standard/flat-head-screwdriver-5-5mm-slotted-tip-30mm-blade/p/ZT1021769P
Add to quotation
Schedule an order and save 5%
View all Standard
Description
Parallel screwdriver.
Specifications
Specifications for Flat Head Screwdriver, 5.5mm Slotted Tip, 30mm Blade
Blade Length
30mm
Overall Length
30mm
Screwdriver Type
Standard
MFR Part No.
E165400
Tip Size
5.5mm
Tip Type
Slotted
Insulated
No
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome