Flatpoint Professional Screwdriver 100x6mm (4")

Order Code: ZT4962344S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

Globemaster Flatpoint Prof Screwdriver 100x6mm (4") Chrome vanadium Magnetic tip Soft feel inserts Easy find yellow

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Flatpoint Professional Screwdriver 100x6mm (4")
  • Material
    Chrome Vanadium
  • Width
    6mm
  • Product Type
    Screwdriver
  • Colour
    Yellow
  • Length
    100mm
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome