Flatpoint Professional Screwdriver 200x8mm (8")

Order Code: ZT4962405S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Globemaster Flatpoint Prof Screwdriver 200x8mm (8") Chrome vanadium Magnetic tip Soft feel inserts Easy find yellow

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Flatpoint Professional Screwdriver 200x8mm (8")
  • Colour
    Yellow
  • Width
    8mm
  • Overall Length
    8in
  • Material
    Chrome Vanadium
  • Product Type
    Screwdriver
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome