0
1
2
3
4
5

Maxxgrip Screwdriver 3.6V

Order Code: ZT3248449S

£27.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Batavia MAXXGRIP Screwdriver is a must-have for every household and the perfect tool for everyday screwing tasks. This electric screwdriver has a variable speed control, to match all materials, and up to 2.1Nm screw driving force.

Fitted with a soft grip handle and quick change hex chuck. There is also a LED worklight, ideal when worig in dimly lit work environments. It comes with a double end bit and a USB-c charger to get started right away.

Specifcaitions:

Bit Holder: 6.35mm Hex Quick Release.
No Load Speed: 280/min.
Max. Torque: 2.1Nm.

See full description
Specifications for Maxxgrip Screwdriver 3.6V
  • Power Source
    Cordless 3.6v
  • Power Type
    Cordless
  • Battery Supplied
    Built-in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome