Multi-Screwdriver 6 In 1

Order Code: ZT4972385S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

SupaTool Multi-Screwdriver 6 in 1 Hardened steel shanks Non-slip cushion grip handle for better comfort and a secure hold Slotted: 4mm, 5mm Cross point: PH1, PH2 Pozi: PZ2

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Multi-Screwdriver 6 In 1
  • Product Type
    Multi-Screwdriver
  • Tip Size
    5mm
    4mm
    PH1
    PZ2
    PH2
  • Tip Type
    Pozi
    Slotted
  • Material
    Hardened steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome