Pozi Head Screwdriver 150mm x 2pt

Order Code: ZT4955107S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

SupaTool Pozi Head Screwdriver 150mm x 2pt Hardened and tempered Chrome vanadium Steel blade 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Pozi Head Screwdriver 150mm x 2pt
  • Blade Material
    Chrome Vanadium Steel
  • Number of Pieces
    1
  • Length
    150mm
  • Product Type
    Pozi Head Screwdriver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome