0
1
2

ProTwist Flat Head Screwdriver, 10.0mm Flared Tip, 200mm Blade

Order Code: ZT1382031X

£14.29 Inc VAT (20%)


Description

Tough high-grade carbon silicon steel rounded blade with a moulded polymer handle. Impact, abrasion & chemical resistant with a comfortable grip that will help prevent blistering and abrasions.

Specifications for ProTwist Flat Head Screwdriver, 10.0mm Flared Tip, 200mm Blade
  • MFR Part No.
    ATF10X200
  • Screwdriver Type
    Standard
  • Blade Material
    Silicon Carbon
  • Finish/Coating
    Black Oxide
    Chrome-plated
  • Tip Size
    10mm
  • Series
    Protwist
  • Tip Type
    Slotted
  • Blade Length
    200mm
  • Handle Material
    Plastic
  • Special Features
    Corrosion-resistant
  • Blade Shape
    Round
  • Overall Length
    325mm
  • Standards Met
    DIN ISO 2380-1
    ASME B107.600
    NF ISO 2380-1
    DIN ISO 2380-2
    ISO 2380-2
    ISO 2380-1
    NF ISO 2380-2
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome