ProTwist Flat Head Screwdriver, 6.5mm Parallel Tip, 200mm Blade

Order Code: ZT3297859S

£8.99 Inc VAT (20%)


Description

Tough high-grade carbon silicon steel rounded blade with a moulded polymer handle. Impact, abrasion & chemical resistant with a comfortable grip that will help prevent blistering and abrasions.

*Image for illustration purpose only

Specifications for ProTwist Flat Head Screwdriver, 6.5mm Parallel Tip, 200mm Blade
  • MFR Part No.
    AT6.5X200
  • Overall Length
    320mm
  • Standards Met
    ASME B107.600
    NF ISO 2380-2
    NF ISO 2380-1
    DIN ISO 2380-2
    DIN ISO 2380-1
    ISO 2380-1
    ISO 2380-2
  • Tip Size
    6.5mm
  • Screwdriver Type
    Standard
  • Insulated
    No
  • Handle Material
    Plastic
  • Blade Length
    200mm
  • Finish/Coating
    Chrome-Plated
    Black Oxide
  • Series
    Protwist
  • Blade Material
    Silicon Carbon
  • Tip Type
    Slotted
  • Special Features
    Corrosion-resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome