Screwdriver Flared 100m x 5.5mm

Order Code: ZT4962164S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Stanley Screwdriver Flared 100m x 5.5mm Chrome vanadium steel bar allows for high torque and reduces the chance of tip breakage Colour coded ends make it easy to identify the correct screwdriver for each screw type Handle moulded direct to bar virtually unbreakable bond - Highly reliable and providing an extra long life Hanging hole for easy storage Large diameter handle offers great torque needed for driving wood screws Shot blasted tips ensure improved torque and corrosion protection Smooth domed end for fast spinning action � speed and comfort Soft grip handle � perfect combination of great grip plus reduces fatigue

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Screwdriver Flared 100m x 5.5mm
  • Material
    Chrome Vanadium Steel
  • Handle Type
    Soft Grip
  • Width
    5.5mm
  • Tip Type
    Flared
  • Product Type
    Screwdriver
  • Number of Pieces
    1
  • Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome