Screwdriver - Flared 2.5 x 75mm - E160201

Order Code: ZT1035300P

£3.99 Inc VAT (20%)


Description

With its ergonomic design handle and chrome steel blade, this flared screwdriver is ideal for use in affixing slotted head screws.

Features and Benefits
• Enhanced grip handle to allow for efficient operation
• Blade coated in Chrome Vanadium Steel to ensure longevity and for a professional finish
• Sand blasted tip for precision

See full description
Specifications for Screwdriver - Flared 2.5 x 75mm - E160201
  • MFR Part No.
    E160201
  • Screwdriver Type
    Standard
  • Tip Size
    2.5mm
  • Blade Length
    75mm
  • Insulated
    No
  • Tip Type
    Slotted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome