Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
Screwdriver Parallel Tip 4.0 x 100mm
By Roughneck
Order Code:
ZT1290670P
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
6.39
https://www.zoro.co.uk/shop/tools-and-machining/standard/screwdriver-parallel-tip-4-0-x-100mm/p/ZT1290670P
Add to quotation
View all Standard
Description
Specifications:Tip type: Parallel.Size: 4mm x 100mm.
Tags:
#BulkDiscount
Specifications
Specifications for Screwdriver Parallel Tip 4.0 x 100mm
Tip Size
4mm
Blade Length
100mm
Type
Parallel
Head Type
Parallel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome