0
1

Screwdriver Parallel Tip 6.0 x 150mm ROU22125

Order Code: ZT1290671P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%

Currently unavailable

Description

Roughneck Parallel Tip Screwdrivers with S2 steel blades, which have been hardened and tempered. They also have magnetic tips and triple injected soft grip handles. For easy identification, the screwdriver handle has the size and type clearly written on it, with a larger graphic at the end of the handle. Specifications Tip type Parallel. Size 6.0mm x 150mm

Specifications for Screwdriver Parallel Tip 6.0 x 150mm ROU22125
  • Blade Length
    150mm
  • Tip Size
    6mm
  • Type
    Parallel
  • Head Type
    Parallel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome