Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
Screwdriver Phillips PH-0 X 200 mm Mastertork 67562
By EGA Master
Order Code:
ZT3280528S
£12.99
each
Inc VAT (20%)
£155.88 minimum order value
Quantity
Price
Discount
1 - 19
£12.99
0%
20 +
£12.47
4%
12
Add to basket
Minimum order quantity: 12.
Get it in
4-8
working days
Available
GBP
155.88
https://www.zoro.co.uk/shop/tools-and-machining/standard/screwdriver-phillips-ph-0-x-200-mm-mastertork-67562/p/ZT3280528S
Add to quotation
View all Standard
Description
SCREWDRIVER PHILLIPS PH-0 X 200 MM MASTERTORK
Tags:
#BulkDiscount
Specifications
Specifications for Screwdriver Phillips PH-0 X 200 mm Mastertork 67562
Type
Screwdriver Phillips
Tip Type
Phillips
Length
200mm
Product Type
Screwdriver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome