0
1

Screwdriver Terminal Tip 3.0 x 100mm ROU22120

Order Code: ZT1290669P

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Roughneck Terminal Tip Screwdriver with a S2 steel blade, which have been hardened and tempered. It also has a magnetic tip and triple injected soft grip handle. For easy identification, the screwdriver handle has the size and type clearly written on it, with a larger graphic at the end of the handle. Specification Tip Type Terminal (Slotted). Size 3mm x 100mm.

See full description
Specifications for Screwdriver Terminal Tip 3.0 x 100mm ROU22120
  • Tip Size
    3mm
  • Blade Length
    100mm
  • Type
    Slotted
  • Head Type
    Slotted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome