Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
Screwdriver VDE Insulated PZ1 1000V
By Armeg
Order Code:
ZT5053634S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/standard/screwdriver-vde-insulated-pz1-1000v/p/ZT5053634S
Add to quotation
View all Standard
Description
Armeg SCREWDRIVER VDE INSULATED PZ1 1000V Screwdriving SDRPZ1
Specifications
Specifications for Screwdriver VDE Insulated PZ1 1000V
Blade Length
80mm
Size
1
Model
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome