Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
Screwdriver VDE Insulated SL2.5 1000V
By Armeg
Order Code:
ZT5053698S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/standard/screwdriver-vde-insulated-sl2-5-1000v/p/ZT5053698S
Add to quotation
View all Standard
Description
Armeg SCREWDRIVER VDE INSULATED SL2.5 1000V Screwdriving SDRSL2.5
Specifications
Specifications for Screwdriver VDE Insulated SL2.5 1000V
Blade Thickness
2.5mm
Blade width
2.5mm
Blade Length
75mm
Model
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome