Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
Screwdriver VDE Insulated SL4.0 1000V
By Armeg
Order Code:
ZT5053614S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/standard/screwdriver-vde-insulated-sl4-0-1000v/p/ZT5053614S
Add to quotation
View all Standard
Description
Armeg SCREWDRIVER VDE INSULATED SL4.0 1000V Screwdriving SDRSL4.0
Specifications
Specifications for Screwdriver VDE Insulated SL4.0 1000V
Blade Length
100mm
Blade width
4mm
Model
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome